-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inside Micrometer |
|---|---|
| Accuracy | ±0.0001" Per Inch |
| Case Type | Wood |
| Electronic Or Mechanical | Mechanical |
| Features | Extension Rods Are Lightweight With Extreme Rigidity, Satin-Chrome Micrometer Head, Hardened Ground And Lapped Surfaces, All Rod Anvil Contacts Are Hardened And Ground, Measuring Rod Anvil Contacts Are Adjustable, Adjustable, Ground Steel Supporting Collars |
| Graduations | 0.001" |
| Graduations (in) | 0.001" |
| Includes Case | Yes |
| Inside Micrometer Type | Tubular Inside Micrometer |
| Maximum Measurement | 150" |
| Measuring Rods | With (1) 4-6" Head, (1) Each 2", 4", 6", 8", 10", 12" Rods, (1) 12" Ext., (5) 24" Ext. |
| Micrometer Type | Mechanical Inside Micrometer Set |
| Min. Measurement | 6" |
|---|---|
| Movement Of Screw | 2" |
| Number Of Measuring Rods | 12 |
| Number Of Micrometers | 1 |
| Operation Type | Mechanical |
| Range | 6" to 150" |
| Resolution | 0.001" |
| Rod Dia. | 1/2" |
| Rod Lengths Included | 2", 4", 6", 8", 10", 12" |
| Thimble Type | Plain |
| Included Certification | None |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 36.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)