-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glue Gun |
|---|---|
| Characteristics | High Strength, Multi-Purpose, Wood |
| Compatible Format | Smooth Sticks |
| Compatible Glue Stick Diameter | 7/16" |
| Features | Bonds Within 60 Sec, Heats Up Fast, High And Low Temperature Gluing |
| Feed | Manual |
| For Use With | 0.45 In Glue Sticks |
| Function | Adhesive |
| Glue Stick Capacity | 0.45" |
| Includes | (30) Glue Sticks |
| Maximum Operating Temperature | 410°F |
| Minimum Operating Temperature | 275°F |
| Operating Temp. | +275°F to +410°F |
| Operation Style | Finger Trigger |
|---|---|
| Output Rate | 5.5 lbs./hr. to 7.5 lbs./hr. |
| Power Source | Corded |
| Series | DUALMELT Series |
| Size | 0.45" |
| Switch Type | Trigger |
| Temperature Set Points | 275°F, 410°F |
| Tool Length | 8" |
| Tool Weight | 0.74 lbs. |
| Type | Electric |
| Voltage | 120V |
| Wattage | 80 W |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 26.92 |
| HS Code | 8516790000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)