-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glue Gun |
|---|---|
| Compatible Format | Smooth Sticks |
| Compatible Glue Stick Diameter | 7/16" |
| Features | Heats Up Quickly And Bonds Within 60 Sec, Quality Engineered For Reliable Performance, Uses Standard Hot Melt Sticks |
| Feed | Trigger |
| For Use With | Gs15Dt, Gs20Dt, Gs230Dt, Gs25Dt, Gs260A, Gs264Bk, Gs500, Gs500Bk |
| Function | For Assembly Or Fastening |
| Glue Stick Capacity | 0.45" |
| Includes | Fold Out Stand |
| Maximum Operating Temperature | 410°F |
| Operating Temp. | 410°F |
|---|---|
| Operation Style | Finger Trigger |
| Power Source | Corded |
| Series | GR20 Series |
| Temperature Set Points | 410°F |
| Tool Length | 8 1/2" |
| Tool Weight | 0.69 lbs. |
| Type | Hot Melt |
| Voltage | 120V |
| Wattage | 30 W |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.26 |
| HS Code | 8516790000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)