-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Modular Drawer Cabinet |
|---|---|
| Base Type | Frame |
| Cabinet Color | Black |
| Cabinet Storage Components | Drawers |
| Color | Black |
| Drawer Access | Multiple |
| Drawer Capacity | 400 lbs. |
| Drawer Height | 2 1/4", 3 7/8", 5 3/8" |
| Drawer Inside Height | (1) 5 3/8", (2) 3 7/8", (5) 2 1/4 |
| Drawer Inside Hxwxd | 2 14" x 25 1/8" x 25 1/8", 3 7/8" x 25 1/8" x 25 1/8", 5 3/8" x 25 1/8" x 25 1/8" |
| Drawer Load Rating | 400 lbs. |
| Finish | Powder Coat |
|---|---|
| Handle Material | Aluminum |
| Material | Steel |
| Number Of Compartments Per Drawer | (1) 16, (2) 20, (5) 24 |
| Number Of Drawers | 8 |
| Overall Depth | 27 3/4" |
| Overall Height | 37" |
| Overall Width | 30" |
| Total No. Of Compartments | 176 |
| Work Surface Material | Steel |
| Height (cm) | 110.49 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 77.47 |
| HS Code | 9403100040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 179.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)