-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Box Level |
|---|---|
| Accuracy | +/-1/32" @ 72" |
| Accuracy (inverted) | +/-1/32" @ 72" |
| Accuracy (standard) | +/-1/32" @ 72" |
| Color | Yellow |
| End Cap Type | Removable End Caps |
| Frame Material | Aluminum |
| Hand Grip Type | Plain |
| Length | 78" |
| Level Type | Box |
| Magnet Type | Non Magnetic |
| Magnetic | No |
| Magnets Included | 0 |
| Number Of 30° Vials | 0 |
| Number Of 45° Vials | 0 |
|---|---|
| Number Of Grooves | 0 |
| Number Of Hand Grips | 2 |
| Number Of Level Vials | 1 |
| Number Of Magnets | 0 |
| Number Of Plumb Vials | 2 |
| Number Of V-grooves | 0 |
| Overall Length | 78" |
| Total Number Of Vials | 3 |
| Vial Material | Acrylic |
| Vial Readability (level) | Top, Side Read |
| Vial Shape | Block |
| Vial Type | Bubble |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 199.9 |
| Width (cm) | 3.05 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)