-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Box Level |
|---|---|
| Accuracy | +/-1/32" @ 72" |
| Accuracy (inverted) | +/-1/32" @ 72" |
| Accuracy (standard) | +/-1/32" @ 72" |
| Color | Yellow |
| End Cap Type | Removable End Caps |
| Frame Material | Aluminum |
| Hand Grip Type | Plain |
| Length | 48" |
| Level Type | Box |
| Magnet Type | Non Magnetic |
| Magnetic | No |
| Magnets Included | 0 |
| Number Of 30° Vials | 0 |
| Number Of 45° Vials | 0 |
|---|---|
| Number Of Grooves | 0 |
| Number Of Hand Grips | 2 |
| Number Of Level Vials | 1 |
| Number Of Magnets | 0 |
| Number Of Plumb Vials | 2 |
| Number Of V-grooves | 0 |
| Overall Length | 48" |
| Total Number Of Vials | 3 |
| Vial Material | Acrylic |
| Vial Readability (level) | Top, Side Read |
| Vial Shape | Block |
| Vial Type | Bubble |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 3.05 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)