-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Color Code | Red |
| Connection Material | Copper |
| Connection Type | Crimp |
| Insulation Color | Red |
| Insulation Material | Nylon |
| Insulation Type | Nylon |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
|---|---|
| Overall Length | 1.1" |
| Seam | Overlapped |
| Stud Size | 0.312" |
| Terminal Connection | Crimp |
| Terminal Connection Type | Crimp |
| Terminal Type | Standard |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 3.05 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)