STA-KON RA18-38 Ring Terminal, Sleeve Barrel Type, 22 To 16 Awg Conductor, Tin Coated, 100PK

Item: AC9UTD
Model: RA18-38
Cross Ref: 3KG09
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$127.53
10% off
$114.78 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 9.4
Length (cm) 17.78
Width (cm) 6.86
HS Code 8536904000
Country Of Origin US
Weight (kg) 0.234

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site