-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ring Terminal |
|---|---|
| Barrel Length | 0.23" |
| Color Code | Bare |
| Connection Material | Copper |
| Connection Type | Crimp |
| Contact Finish | Plain |
| Contact Material | Nickel Alloy |
| Hole Spacing | 7/25" |
| Insulation Color | Bare |
| Insulation Type | Non Insulated |
| Max. Temp. | 1200°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 10 AWG |
| Minimum Wire Size | 12 AWG |
| Overall Length | 0.66" |
|---|---|
| Seam | Brazed |
| Seam Style | Brazed |
| Stud Size | #10 |
| Terminal Connection | Crimp |
| Terminal Connection Type | Crimp |
| Terminal Shape | Ring Terminal |
| Terminal Type | Standard |
| Termination | Crimp Termination Only |
| Tongue Length | 0.43" |
| Tongue Thickness | 0.04" |
| Tongue Width | 0.31" |
| Insulation | None |
| Insulation Coverage | None |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 3.05 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)