-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Disc Check Valve |
|---|---|
| Application - Valves | Process Piping |
| Body Material | Stainless Steel |
| Check Mechanism | Double Disc |
| Class | Class 600 |
| Connection Size - Side 1 | 2" |
| Connection Type | Wafer |
| Connection Type - Side 1 | Wafer |
| Connection Type - Side 2 | Wafer |
| Cracking Pressure | 0.3 psid |
| Disc Material | Cf8M Stainless Steel |
| Flow Design | Single |
| Flow Rate | 400 GPM |
| For Media | Process Piping |
| Full Flow - Valves | Yes |
| Includes Counterweight | No Counterweight |
| Length | 4 1/8" |
| Material | Stainless Steel |
| Max. Pressure (cwp) | 1480 psi |
| Max. Pressure (steam) | 1480 psi |
| Max. Temp. | 600°F |
| Media Temp. Range | 60°F to 600°F |
|---|---|
| Media Temperature Range | 60°F to 600°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Operating Temperature - Maximum | 600°F |
| Operating Temperature - Minimum | 60°F |
| Overall Height | 4 3/8" |
| Overall Length | 4.125" |
| Pipe Or Tube Size | 2" |
| Pipe Or Tube Size - Check Valves | 2" |
| Seal Material | CF8M Stainless Steel |
| Seal Material - Check Valves | Metal |
| Seat Material | Stainless Steel |
| Seat Material - Check Valves | Stainless Steel |
| Size | 2" |
| Spring Material | Nickel Alloy |
| Spring Material - Check Valves | Stainless Steel |
| Valve Body Style | Inline |
| Width | 2 3/25" |
| Standards | API 594, API 598 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 13.72 |
| HS Code | 8481302090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.0825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)