-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Disc Check Valve |
|---|---|
| Ansi Flange Class | Class 125 |
| Application - Valves | Process Piping |
| Body Material | Cast Iron |
| Check Mechanism | Double Disc |
| Class | Class 125 |
| Connection Size - Side 1 | 4" |
| Connection Type | Wafer |
| Connection Type - Side 1 | Wafer |
| Connection Type - Side 2 | Wafer |
| Cracking Pressure | 0.3 psid |
| Disc Material | Bronze |
| Flow Design | Single |
| Flow Rate | 1000 GPM |
| For Media | Process Piping |
| Full Flow - Valves | Yes |
| Includes Counterweight | No Counterweight |
| Length | 6 7/8" |
| Material | Cast Iron |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | 200 psi |
|---|---|
| Max. Temp. | 250°F |
| Media Temp. Range | 60°F to 300°F |
| Media Temperature Range | 60°F to 300°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Operating Temperature - Maximum | 300°F |
| Operating Temperature - Minimum | 60°F |
| Overall Height | 6 7/8" |
| Overall Length | 6.875" |
| Pipe Or Tube Size | 4" |
| Pipe Or Tube Size - Check Valves | 4" |
| Seal | Buna N |
| Seal Material | Buna N |
| Seat Material | Buna N |
| Spring Material | 316 Stainless Steel |
| Spring Material - Check Valves | Stainless Steel |
| Valve Body Style | Inline |
| Width | 2 1/2" |
| standard | API 598, FM APPROVAL |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 17.78 |
| HS Code | 8481302010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.157 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)