-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 120/240V AC |
| Ambient Rating | 104°F |
| Amps | 50A |
| Amps Rating | 50A |
| Circuit Breaker Actuator | Paddle |
| Circuit Breaker Mounting Style | Bolt On |
| Circuit Breaker Type | High Interrupting Capacity , Standard |
| Compatible Panelboard/load Center Series | Series QO |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 2.9" , 2.91" |
| Electrical Connection | Box Lugs |
| For Use With | Square D Nqod Panelboards |
| Frame Size | 100A/QO |
| Height | 3.1" |
| Interrupt Rating | 22 kA @ 120/240V AC, 22 kA @ 240V AC, 22 kA @ 120V AC |
| Length | 3 3/25" |
| Max. Air Rating | 22 kA At 120/240V AC |
| Max. Operating Temp. | 104°F |
|---|---|
| Max. Wire Size | 2 AWG |
| Min. Operating Temp. | 77°F |
| Min. Wire Size | 8 AWG |
| Mounting Type | Bolt On |
| No. Of Panel Spaces | 2 |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Phase | Single |
| Ratings | HACR Rated |
| Returnability | Yes |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Tightening Torque | 44.3 lbf.-in. |
| Voltage Rating | 120/240V AC |
| Width | 1 1/2" , 1.5" |
| Wire Size | 8 AWG to 2 AWG |
| Warranty | 18 Months |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 8.38 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.324 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)