SQUARE D QOB2125 Circuit Breaker 125 A

Item: AF6PNX
Model: QOB2125
Cross Ref: 1H882
131 In Stock.

Ships within 2 days via

2

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$242.98
10% off
$218.68 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Warranty 18 Months

Shipping Information

Height (cm) 7.39
Length (cm) 8.89
Width (cm) 3.81
HS Code 8536200040
Country Of Origin MX
Weight (kg) 0.315

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site