-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Aic Rating | 65 kAIC @ 240V |
| Ambient Air Temp. For Operation | 104°F to 158°F |
| Amps | 125A |
| Breaking Capacity | 65 kA 120/208V AC 50/60 Hz UL, 65 kA 240V AC 50/60 Hz UL |
| Breaking Capacity Code | G |
| Circuit Breaker Application | HACR Rated |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Operating Handle |
| Depth | 3.93" |
| Device Application | Distribution |
| Electrical Connection | Terminal Nut, Line, Lugs, Load |
| Frame Type | QGP |
| Height | 6.47" |
| Line Rated Amps | 125A |
| Local Signalling | 1 Trip Indicator Green |
| Magnetic Hold Amps | 1200A |
| Magnetic Tripping Amps | 2400A |
|---|---|
| Mechanical Durability | 1000 Cycles Loaded, 5000 Cycles No Load |
| Mounting Mode | Unit Mount Lug |
| Mounting Support | Lug |
| Network Frequency | 50/60 Hz |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Power Wire Stripping Length | 0.9" |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Operational Voltage | 240V |
| Returnability | Yes |
| Tightening Torque | 247.8 lbf.in. @ 0.04 sq. in. to 0.2 sq. in. @ 4 AWG to 300 kcmil |
| Trip Unit Technology | Thermal-Magnetic |
| Utilisation Category | Category A |
| Voltage | 240V |
| Voltage Type | AC |
| Width | 3" |
| Warranty | 18 Months |
| Height (cm) | 16.43 |
|---|---|
| Length (cm) | 9.98 |
| Width (cm) | 7.62 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.458 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)