-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 240V AC |
| Ambient Air Temp. For Operation | 104°F to 158°F |
| Amps | 225A |
| Breaking Capacity | 10 kA 120/208V AC 50/60 Hz UL, 10 kA 240V AC 50/60 Hz UL |
| Breaking Capacity Code | B |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Operating Handle |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 3.93" |
| Device Application | Distribution |
| Electrical Connection | Lugs, Load, Line |
| Frame Size | 250A/QB |
| Height | 6.47" |
| High Amp Trip Setting | 2400A |
| Instantaneous Trip | Fixed |
| Line Rated Amps | 225A |
| Local Signalling | 1 Trip Indicator Green |
| Low Amp Trip Setting | 1200A |
| Magnetic Hold Amps | 1200A |
| Magnetic Tripping Amps | 2400A |
|---|---|
| Max. Air Rating | 10 kA At 240V AC |
| Max. Wire Size | 300 MCM |
| Mechanical Durability | 1000 Cycles Loaded, 5000 Cycles No Load |
| Min. Wire Size | 4 AWG |
| Mounting | Free Standing |
| Mounting Mode | Unit Mount Lug |
| Mounting Support | Lug |
| Network Frequency | 50/60 Hz |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Phase | 3 |
| Phase Connection | ABC |
| Power Wire Stripping Length | 0.9" |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Operational Voltage | 240V |
| Returnability | Yes |
| Standards | Csa, Iec, Ul Listed |
| Terminal Connection | Line/Load Lug |
| Terminal Connection Type | Lug |
| Tightening Torque | 247.8 lbf.in. @ 0.04 sq. in. to 0.2 sq. in. @ 4 AWG to 300 kcmil |
| Trip Type | Thermal Magnetic |
| Trip Unit Technology | Thermal-Magnetic |
| Utilisation Category | Category A |
| Width | 4 1/2" , 4.5" |
| Warranty | 18 Months |
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 15.49 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.1285 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)