-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Busway |
|---|---|
| Amps | 100A |
| Breaker Type | PQ |
| Class | Class H, Class K, Class R |
| Component Type | Plug-In Unit |
| Depth | 4 21/32" |
| Disconnector Device Type | Fusible Disconnect |
| Electrical Connection | Plug-In |
| Enclosure Rating | NEMA 1 |
| For Use With | Se Square D I Line And I Line II Busway |
| Fuse Class | H, K, R |
| Fuse Type | H, K, J, R |
| Fusible | Yes |
| Height | 8 7/8" |
|---|---|
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Overload Protection | Fusible |
| Phase/wire | 3 |
| Rated Operational Amps | 100A |
| Rated Operational Voltage | 600V |
| Returnability | Yes |
| Use With | Square D I-Line And I-Line II Busway |
| Voltage | 600V AC |
| Width | 19" |
| Warranty | 18 Months |
Square D PQ3610G fusible bus plug is used to connect electrical equipment to a power source through a busway system. Its fusible design incorporates fuses that protect the connected equipment from overcurrents and short circuits, enhancing safety and preventing potential damage.
| Height (cm) | 22.54 |
|---|---|
| Length (cm) | 11.83 |
| Width (cm) | 48.26 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.01 |

Fusible bus plug is an electrical device that combines power distribution with overcurrent protection using fuses. Unlike non-fusible bus plugs, which lack built-in fuses, fusible ones offer added protection against overcurrent situations.
Yes, the fusible bus plug can be used in conjunction with variable frequency drives, ensuring protection for systems with varying load conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)