SQUARE D PQ3206G Fusible Bus Plug 60 A

Item: AG7BKH
Model: PQ3206G
Cross Ref: 4B420
In Stock : 3 Units.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,155.61
10% off
$1,940.05 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Warranty 18 Months

Product Details

    • Fusible/Nonfusible (Fusible)

Shipping Information

Height (cm) 25.4
Length (cm) 41.91
Width (cm) 29.21
HS Code 8536908085
Country Of Origin MX
Weight (kg) 6.075

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site