-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 600V AC |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -58°F to +185°F |
| Amps | 300A |
| Awg Gauge | 3/0 AWG to 500 kcmil |
| Breaking Capacity | AIR 65 kA 240V AC 50/60 Hz UL 489, AIR 35 kA 480V AC 50/60 Hz UL 489, AIR 18 kA 600V AC 50/60 Hz UL 489, Icu 50 kA 240V AC 50/60 Hz IEC 60947-2, Icu 35 kA 380/415V AC 50/60 Hz IEC 60947-2 |
| Breaking Capacity Code | G |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated |
| Circuit Breaker Mounting Style | Lug In/Lug Out |
| Circuit Breaker Type | Standard |
| Color | Black |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Operating Handle |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 8.05" , 8.1" |
| Device Application | Distribution |
| Electrical Connection | Lugs, Load, Line |
| For Use With | Equipment Gear |
| Frame | 800A/M |
| Height | 12.86" |
| High Amp Trip Setting | 3000A |
| Instantaneous Trip | Adjustable |
| Ip Degree Of Protection | IP40 |
| Line Rated Amps | 300A |
| Local Signalling | 1 Trip Indicator Green |
| Long Time Pick-up Adjustment Range | 300-800A |
| Low Amp Trip Setting | 600A |
| Magnetic Tripping Amps | 600-3000A |
| Max. Air Rating | 18 kA At 600V AC |
| Max. Wire Size | 500 MCM |
|---|---|
| Min. Wire Size | 3/0 AWG |
| Mounting | Lug In, Lug Out |
| Mounting Mode | Unit Mount Lug |
| Mounting Support | Lug |
| Network Frequency | 50/60 Hz |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Number Of Slots | 4 |
| Operating Altitude | 0 ft.. to 6561.68 ft. Without Derating, 13123.36 ft. With Derating |
| Phase | 3 |
| Phase Connection | CBA |
| Pollution Degree | 3 IEC 60947-1 |
| Power Wire Stripping Length | 1" |
| Quality Labels | ce.png |
| Quantity Per Set | 1 |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Insulation Voltage | 750V |
| Rated Operational Voltage | 600V |
| Rated Service Breaking Capacity | 25 kA @ 240V AC @ 50/60 Hz, 20 kA @ 380/415V AC @ 50/60 Hz |
| Returnability | Yes |
| Series | MG Series |
| Standards | Csa, Iec, Ul Listed |
| Suitability For Isolation | Yes, IEC 60947-2 |
| Terminal Connection | Box Lug |
| Terminal Connection Type | Box Lug |
| Tightening Torque | 442.5 lbf.in. @ 0.1 sq. in. to 0.4 sq. in. @ 3 x 3/0 AWG to 3 x 500 Kcmil |
| Trip Type | Electronic |
| Trip Unit Name | ET 1.0 |
| Trip Unit Technology | Electronic, Basic, ET 1 |
| Utilisation Category | Category A |
| Width | 8.27" , 8.3" |
| Warranty | 18 Months |
| Height (cm) | 32.77 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 21.08 |
| HS Code | 8536200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.9375 |






Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)