-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overload Relay |
|---|---|
| Ambient Air Temp. For Operation | -4°F to +140°F |
| Ambient Air Temp. For Storage | -76°F to +158°F |
| Amps | 9-13A |
| Associated Fuse Rating | 4A |
| Auxiliary Contact Composition | 1 NO + 1 NC |
| Auxiliary Contacts Included | 1NO/1NC |
| Body Depth | 2.99" |
| Body Height | 2.6" |
| Body Width | 1.77" |
| Climatic Withstand | IACS E10 |
| Compatible Contactor Series | TESYS DECA Series |
| Compatible Contactors | Tesys Deca (12 To 38 Amp Models) |
| Component Type | Differential Thermal Overload Relay |
| Connections Terminals | Control Circuit Screw Clamp Terminals 2 0.002 sq. in. to 0.004 sq. in. Flexible Without Cable End, Control Circuit Screw Clamp Terminals 2 0.002 sq. in. to 0.004 sq. in. Flexible With Cable End, Control Circuit Screw Clamp Terminals 2 0.002 sq. in. to 0.004 sq. in. Solid Without Cable End, Power Circuit Screw Clamp Terminals 1 0.002 sq. in. to 0.02 sq. in. Flexible Without Cable End, Power Circuit Screw Clamp Terminals 1 0.002 sq. in. to 0.006 sq. in. Flexible With Cable End, Power Circuit Screw Clamp Terminals 1 0.002 sq. in. to 0.009 sq. in. Solid Without Cable End |
| Control Type | Red Push Button Stop, Blue Push Button Reset |
| Conventional Free Air Thermal Current | 5A |
| Depth | 3" |
| Dielectric Strength | 1.89 kV @ 50 Hz |
| Height | 2 3/5" , 2.99" |
| Ip Degree Of Protection | IP20 |
| Ip Rating | IP20 |
| Maximum Overload Relay Current Setting | 13A |
| Maximum Voltage Rating | 690V AC |
| Mechanical Robustness | Shocks15 Gn for 11 ms IEC 60068-2-7, Vibrations3 GN IEC 60068-2-6 |
| Minimum Overload Relay Current Setting | 9A |
| Mounting Support | Plate, Rail, With Specific Accessories, Under Contactor |
| Network Frequency | 0-400 Hz |
| Network Type | DC, AC |
|---|---|
| Number Of Poles | 3 |
| Overload Protection Type | Thermal |
| Permissible Current | 3A at 120V AC, 0.22A 125V DC |
| Phase Failure Sensitivity | Tripping Current 130% Of Ir On Two Phase, The Last One At 0 |
| Phase Loss Sensitivity | Yes |
| Product Compatibility | LC1D18, LC1D12, LC1D25, LC1D32, LC1D38 |
| Rated Impulse Withstand Voltage | 6 kV |
| Rated Insulation Voltage | 600/690V |
| Rated Operational Voltage | 690V |
| Relay Application | Motor Protection |
| Relay Mounting Style | Direct To Contactor |
| Relay Style | IEC |
| Reset Type | Auto, Manual |
| Returnability | Yes |
| Sensing Method | Bimetallic |
| Separate Mounting | No |
| Starter Type | IEC |
| Thermal Overload Class | Class 20 |
| Thermal Protection Adjustment Range | 9-13A |
| Thermal Units Required | None (Relay Includes Integrated Bimetallic Elements) |
| Tightening Torque | Control Circuit 15.05 lbf.in. Screw Clamp Terminals, Power Circuit 15.05 lbf.in. Screw Clamp Terminals |
| Trip Class | 20 |
| Tripping Threshold | 1.14, -0.06 to +0.06 |
| Width | 1.8" |
| Wire Termination Type | Screw Clamp |
| Standards | CSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, ROHS, UL 60947-4-1, UL 60947-5-1 |
| Warranty | 18 Months |
| Height (cm) | 8.31 |
|---|---|
| Length (cm) | 4.5 |
| Width (cm) | 7.19 |
| HS Code | 8536410060 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.18 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)