-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Overload Relay |
|---|---|
| Ambient Air Temp. For Operation | -4°F to +140°F |
| Ambient Air Temp. For Storage | -76°F to +158°F |
| Amps | 1.6-2.5A |
| Associated Fuse Rating | 4A |
| Auxiliary Contact Composition | 1 NO + 1 NC |
| Auxiliary Contacts Included | 1NO/1NC |
| Body Depth | 2.99" |
| Body Height | 2.6" |
| Body Width | 1.77" |
| Climatic Withstand | IACS E10 |
| Compatible Contactor Series | TESYS DECA Series |
| Compatible Contactors | Tesys Deca (9 To 38 Amp Models) |
| Component Type | Differential Thermal Overload Relay |
| Connections Terminals | Control Circuit Screw Clamp Terminals 2 0.002 sq. in. to 0.004 sq. in. Flexible Without Cable End, Control Circuit Screw Clamp Terminals 2 0.002 sq. in. to 0.004 sq. in. Flexible With Cable End, Control Circuit Screw Clamp Terminals 2 0.002 sq. in. to 0.004 sq. in. Solid Without Cable End, Power Circuit Screw Clamp Terminals 1 0.002 sq. in. to 0.02 sq. in. Flexible Without Cable End, Power Circuit Screw Clamp Terminals 1 0.002 sq. in. to 0.006 sq. in. Flexible With Cable End, Power Circuit Screw Clamp Terminals 1 0.002 sq. in. to 0.009 sq. in. Solid Without Cable End |
| Control Type | Red Push Button Stop, Blue Push Button Reset |
| Conventional Free Air Thermal Current | 5A |
| Depth | 3" |
| Dielectric Strength | 1.89 kV @ 50 Hz |
| Height | 2 3/5" |
| Ip Degree Of Protection | IP20 |
| Ip Rating | IP20 |
| Maximum Overload Relay Current Setting | 2.5A |
| Maximum Voltage Rating | 690V AC |
| Mechanical Robustness | Shocks15 Gn for 11 ms IEC 60068-2-7, Vibrations3 GN IEC 60068-2-6 |
| Minimum Overload Relay Current Setting | 1.6A |
| Mounting Support | Plate, Rail, With Specific Accessories, Under Contactor |
| Network Frequency | 0-400 Hz |
| Network Type | AC, DC |
|---|---|
| Number Of Poles | 3 |
| Overload Protection Type | Thermal |
| Permissible Current | 3A at 120V AC, 0.22A 125V DC |
| Phase Failure Sensitivity | Tripping Current 130% Of Ir On Two Phase, The Last One At 0 |
| Phase Loss Sensitivity | Yes |
| Product Compatibility | LC1D09, LC1D12, LC1D25, LC1D18, LC1D32, LC1D38 |
| Rated Impulse Withstand Voltage | 6 kV |
| Rated Insulation Voltage | 600/690V |
| Rated Operational Voltage | 690V |
| Relay Application | Motor Protection |
| Relay Mounting Style | Direct To Contactor |
| Relay Style | IEC |
| Reset Type | Auto, Manual |
| Returnability | Yes |
| Sensing Method | Bimetallic |
| Separate Mounting | No |
| Starter Type | IEC |
| Thermal Overload Class | Class 20 |
| Thermal Protection Adjustment Range | 1.6-2.5A |
| Thermal Units Required | None (Relay Includes Integrated Bimetallic Elements) |
| Tightening Torque | Control Circuit 15.05 lbf.in. Screw Clamp Terminals, Power Circuit 15.05 lbf.in. Screw Clamp Terminals |
| Trip Class | 20 |
| Tripping Threshold | 1.14, -0.06 to +0.06 |
| Width | 1.8" |
| Wire Termination Type | Screw Clamp |
| Standards | CSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, ROHS, UL 60947-4-1, UL 60947-5-1 |
| Warranty | 18 Months |
Schneider Electric / Square D LRD07L thermal overload relay is ideal for safeguarding electrical control panels and motor protection systems from overheating and potential damage caused by excessive current by monitoring the motor's current and temperature. If it detects an abnormal rise in temperature or a current overload, it triggers a protective action, such as shutting down the motor or sending an alarm signal. This TeSys Deca overload relay is used in manufacturing industries, HVAC systems and pumping stations.
| Height (cm) | 8.31 |
|---|---|
| Length (cm) | 4.5 |
| Width (cm) | 7.19 |
| HS Code | 8536410060 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.1727 |


It has an operating temperature range of -20 to 60 degrees C.
Its sensing element is made of a bimetallic strip for quick detection of a fault.
This overload relay uses multi standard screws for easy and secure installation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)