SQUARE D KAL36200 Circuit Breaker, Feed-thru, 200 A, 600 VAC, 3P, 25 kAIC @ 480 V

Item: AG8QXB
Model: KAL36200
13 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,420.98
5% off
$4,199.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Circuit Breaker
Aic Rating 25 kAIC @ 480V
Frame Type KAL
Number Of Poles 3
Voltage 600V
Voltage Type AC

Product Details

    • Molded case circuit breaker designed with a thermal-magnetic trip unit, rated at 200 A and 600 VAC, to provide overload and short-circuit protection
    • Feed-thru 3-pole and 3-phase configuration featuring load / line lug terminals to accomodate copper and aluminium wire sizes of 4 AWG - 350 kcmil
    • Adjustable magnetic trip setting range of 1000 to 2000 A with an AIC rating of 25 kA at 480 V
    • HACR rated K-frame equipped with unit-mount style for panelboard installations
    • UL listed, CSA certified and IEC rated

Shipping Information

Height (cm) 26.67
Length (cm) 20.32
Width (cm) 18.03
Weight (kg) 2.7

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site