-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surge Protection Device |
|---|---|
| Amps | 60A |
| Amps Rating | 60A |
| Basic Material | Metallic |
| Breaking Capacity | 50 kA |
| Cable Length | 19.02" |
| Color | Gray |
| Connection | I-Line Line, Lugs Ground AWG 6 Copper 4 N-m, Lugs Neutral AWG 6 Copper 4 N-m |
| Depth | 5.59" |
| Enclosure Nema Rating | 2 |
| Enclosure Rating | NEMA 2 |
| Filter Type | Filtering |
| Filtering | Yes |
| Height | 12 1/5" |
| Includes | Dry Contacts |
| Length | 12.16" |
| Local Signalling | Status LED Green Per Phase Normal Operation, Status LED Red Per Phase Fault |
| Location Type | 2 |
| Max No. Of Poles | 3 |
| Max. Continuing Operating Voltage | 320V AC |
| Max. Surge Current Per Phase | 160 kA |
| Mcov | 150V |
| Modes Of Protection | 10 |
| Modular | Yes |
| Mounting Style | For I Line Panelboards |
|---|---|
| Mounting Support | Panel Mounting |
| No. Of Wires | 4 |
| Nominal Discharge Amps | 20 kA |
| Number Of Phases | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 5 |
| Phase | 3 |
| Provided Equipment | Alarm Enable/Disable Switch, Surge Counter, Circuit Breaker |
| Returnability | Yes |
| Sccr | 200 kA |
| Short Circuit Current Rating | 200 kA |
| Surge Amps | 160 kA |
| System Connection | Parallel |
| Trip Unit Technology | Thermal-Magnetic |
| Type | HL , I Line, Internal, Modular |
| Ul Spd Type | Type 2 |
| Voltage | 277/480V AC Wye |
| Voltage Protection Rating | 1200V (L-N), 1200V (L-G), 2000 (L-L), 1200V (N-G) |
| Voltage Rating | 480/277V AC |
| Width | 13.5" |
| Wire Gauge | 6 AWG |
| Standards | CSA C22.2 NO 5-09, CSA C22.2 NO 8:1986, UL 96A:ED. 12, UL 489:ED. 11, UL 1449:ED. 3, UL 1283:ED. 5, TYPE 2 |
| Warranty | 18 Months |
| Height (cm) | 14.2 |
|---|---|
| Length (cm) | 30.89 |
| Width (cm) | 34.19 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.7295 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)