-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surge Protection Device |
|---|---|
| Amps | 60A |
| Amps Rating | 60A |
| Basic Material | Metallic |
| Breaking Capacity | 50 kA |
| Cable Length | 19.02" |
| Color | Gray |
| Connection | I-Line Line, Lugs Ground AWG 6 Copper 4 N-m, Lugs Neutral AWG 6 Copper 4 N-m |
| Depth | 5.59" |
| Enclosure Nema Rating | 2 |
| Enclosure Rating | NEMA 2 |
| Filter Type | Filtering |
| Filtering | Yes |
| Height | 12 1/5" |
| Includes | Dry Contacts |
| Length | 12.16" |
| Local Signalling | Status LED Green Per Phase Normal Operation, Status LED Red Per Phase Fault |
| Location Type | 2 |
| Max No. Of Poles | 3 |
| Max. Continuing Operating Voltage | 150V AC |
| Max. Surge Current Per Phase | 160 kA |
| Mcov | 150V |
| Modes Of Protection | 10 |
| Modular | Yes |
| Mounting Style | For I Line Panelboards |
|---|---|
| Mounting Support | Panel Mounting |
| No. Of Wires | 4 |
| Nominal Discharge Amps | 20 kA |
| Number Of Phases | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 5 |
| Phase | 3 |
| Provided Equipment | Alarm Enable/Disable Switch, Surge Counter, Circuit Breaker |
| Returnability | Yes |
| Sccr | 200 kA |
| Short Circuit Current Rating | 200 kA |
| Surge Amps | 160 kA |
| System Connection | Parallel |
| Trip Unit Technology | Thermal-Magnetic |
| Type | HL , I Line, Internal, Modular |
| Ul Spd Type | Type 2 |
| Voltage | 120/208V AC Wye |
| Voltage Protection Rating | 700V (L-N), 800V (L-G), 1200V (L-L), 700V (N-G) |
| Voltage Rating | 208/120V AC |
| Width | 13.46" , 13.5" |
| Wire Gauge | 6 AWG |
| standard | CSA C22.2 NO 5-09, CSA C22.2 NO 8:1986, UL 96A:ED. 12, UL 489:ED. 11, UL 1449:ED. 3, UL 1283:ED. 5, TYPE 2 |
| Warranty | 18 Months |
| Height (cm) | 14.2 |
|---|---|
| Length (cm) | 30.89 |
| Width (cm) | 34.19 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 9.963 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)