-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Aic Rating | 65 kAIC @ 480V |
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -58°F to +185°F |
| Awg Gauge | 14 AWG to 3/0 AWG |
| Breaking Capacity | 100 kA 240V AC 50/60 Hz UL 489, 65 kA 480V AC 50/60 Hz UL 489, 25 kA 600V AC 50/60 Hz UL 489, 20 kA 250V DC UL 489 |
| Breaking Capacity Code | J |
| Circuit Breaker Application | HACR Rated |
| Color | Black |
| Communication Interface | Modbus, Ethernet |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Toggle |
| Depth | 3.4" |
| Device Application | Distribution |
| Electrical Connection | Lugs, Line, Load |
| Frame Type | HJL |
| Height | 6 2/5" |
| Ip Degree Of Protection | IP40 |
| Line Rated Amps | 15A |
| Local Signalling | Switched Off 1 Trip Indicator Green |
| Magnetic Hold Amps | 350A |
| Magnetic Tripping Amps | 750A |
| Mounting Mode | Unit Mount Lug |
| Mounting Support | Lug |
|---|---|
| Network Frequency | 50/60 Hz |
| No. Of Poles | 3 |
| Number Of Poles | 3 |
| Number Of Slots | 5 |
| Operating Altitude | 0 ft. to 6561.68 ft. Without Derating, 5000m With Derating |
| Pollution Degree | 3 IEC 60947-1 |
| Power Wire Stripping Length | 0.6" |
| Quality Labels | ce.png |
| Quantity Per Set | 1 |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Insulation Voltage | 750V |
| Rated Operational Voltage | 690V |
| Rated Service Breaking Capacity | 100 kA @ 220/240V AC @ 50/60 Hz, 65 kA @ 380/440/415V AC @ 50/60 Hz, 25 kA @ 500/525V AC @ 50/60 Hz, 20 kA @ 250V DC, 20 kA @ 500V DC |
| Returnability | Yes |
| Suitability For Isolation | Yes, IEC 60947-2 |
| Tightening Torque | 44.3 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 10 AWG, 123.9 lbf.in. @ 0.02 sq. in. to 0.1 sq. in. @ 8 AWG to 3/0 AWG |
| Trip Unit Technology | Thermal-Magnetic |
| Utilisation Category | Category A |
| Voltage | 600V |
| Voltage Type | AC |
| Width | 4.09" |
| Warranty | 18 Months |
| Height (cm) | 14.5 |
|---|---|
| Length (cm) | 21.79 |
| Width (cm) | 18.8 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.827 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)