-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Circuit Breaker |
|---|---|
| Ambient Air Temp. For Operation | -13°F to +158°F |
| Ambient Air Temp. For Storage | -58°F to +185°F |
| Amps | 30A |
| Awg Gauge | 14 AWG to 3/0 AWG |
| Breaking Capacity | 100 kA 240V AC 50/60 Hz UL 489, 65 kA 480V AC 50/60 Hz UL 489, 25 kA 600V AC 50/60 Hz UL 489, 20 kA 250V DC UL 489 |
| Breaking Capacity Code | J |
| Circuit Breaker Application | HACR Rated |
| Color | Black |
| Communication Interface | Modbus, Ethernet |
| Component Type | Circuit Breaker |
| Continuous Amps Rating | 80% |
| Control Type | Toggle |
| Depth | 3.4" |
| Device Application | Distribution |
| Electrical Connection | I-Line Connection, Line, Lugs, Load |
| Frame Type | HJA |
| Height | 6 2/5" |
| Ip Degree Of Protection | IP40 |
| Line Rated Amps | 30A |
| Local Signalling | Switched Off 1 Trip Indicator Green |
| Magnetic Hold Amps | 350A |
| Magnetic Tripping Amps | 750A |
| Mounting Height | 4.5" |
| Mounting Mode | I Line Bracket |
| Mounting Support | Bracket |
|---|---|
| Network Frequency | 50/60 Hz |
| No. Of Poles | 2 |
| Number Of Poles | 2 |
| Number Of Slots | 5 |
| Operating Altitude | 0 ft. to 6561.68 ft. Without Derating, 5000m With Derating |
| Phase Connection | BC |
| Pollution Degree | 3 IEC 60947-1 |
| Power Wire Stripping Length | 0.6" |
| Quality Labels | ce.png |
| Quantity Per Set | 1 |
| Rated Impulse Withstand Voltage | 8 kV |
| Rated Insulation Voltage | 750V |
| Rated Operational Voltage | 690V |
| Rated Service Breaking Capacity | 100 kA @ 220/240V AC @ 50/60 Hz, 65 kA @ 380/440/415V AC @ 50/60 Hz, 25 kA @ 500/525V AC @ 50/60 Hz, 20 kA @ 250V DC, 20 kA @ 500V DC |
| Returnability | Yes |
| Suitability For Isolation | Yes, IEC 60947-2 |
| Tightening Torque | 44.3 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 10 AWG, 123.9 lbf.in. @ 0.02 sq. in. to 0.1 sq. in. @ 8 AWG to 3/0 AWG |
| Trip Unit Technology | Thermal-Magnetic |
| Utilisation Category | Category A |
| Voltage | 600V |
| Voltage Type | AC |
| Width | 4.09" |
| Warranty | 18 Months |
| Height (cm) | 13.67 |
|---|---|
| Length (cm) | 37.16 |
| Width (cm) | 20.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)