SQUARE D EHB24040PL Bolt-On Circuit Breaker, Powerlink, 2P, Single-Phase, 40A

Item: CE6HZE
Model: EHB24040PL
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Square D EHB24040PL mini circuit breaker ideal for handling multi-motor or combination loads found in heating, air conditioning and refrigeration equipment
    • Features Powerlink remotely operated switch (rated at 208Y / 120VAC power supply) for manual tripping when exposed to overcurrent and short-circuit conditions
    • Comes with a Visi-Trip indicator for providing a visual indication of the tripped breaker and clearly distinguishing other breakers displaying ON or OFF positions
    • Bolt-on mounting configuration allows a secure wiring configuration with wire sizes varying from AWG 12 to 2 AWG (aluminium) or 14 - 2 AWG (copper)
    • Capable of withstanding temperatures up to 40 degrees C
    • UL- listed and CSA-certified

Shipping Information

Country Of Origin US

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site