-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt On Circuit Breaker |
|---|---|
| Ac Voltage Rating | 277/480V AC |
| Ambient Air Temp. For Operation | 104°F |
| Amps | 40A |
| Amps Rating | 40A |
| Awg Gauge | 12 AWG to 2/0 AWG, 14 AWG to 2/0 AWG |
| Breaking Capacity | 18 kA 277V AC, 25 kA 240V AC, 18 kA 480Y/277V AC, 25 kA 120V AC, 25 kA 120/240V AC |
| Breaking Capacity Code | D |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Application | HACR Rated, HID Rated |
| Circuit Breaker Mounting Style | Bolt On |
| Circuit Breaker Type | Standard |
| Compatible Panelboard/load Center Series | Series NF |
| Dc Voltage | 125V DC |
| Dc Voltage Rating | 125V DC |
| Depth | 4.05" |
| Electrical Connection | Lugs Aluminium |
| For Use With | Square D NF Panelboards |
| Frame Size | 125A/EDB |
| Height | 5.66" |
| Holding Current | 630A |
| Length | 5.66" |
| Local Signalling | Trip Indicator |
|---|---|
| Max. Air Rating | 18 kA At 277/480V AC |
| Max. Operating Temp. | 104°F |
| Max. Wire Size | 2 AWG |
| Maximum Operating Voltage | 480/277V AC |
| Min. Wire Size | 12 AWG, 14 AWG |
| Module Type | E Frame |
| Mounting Mode | Bolt On |
| No. Of Poles | 2 |
| No. Of Spaces | 2 |
| Number Of Poles | 2 |
| Phase | Single |
| Protect Type | Overload, Short Circuit |
| Returnability | Yes |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Tightening Torque | 34.5 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 10 AWG, 49.6 lbf.in. @ 0.02 sq. in. to 0.1 sq. in. @ 8 AWG to 2/0 AWG |
| Trip Unit Rating | 1800A |
| Trip Unit Technology | Thermal-Magnetic |
| Width | 1 24/25" , 1.96" |
| Warranty | 18 Months |
| Height (cm) | 10.29 |
|---|---|
| Length (cm) | 14.38 |
| Width (cm) | 4.98 |
| HS Code | 8536200040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.9675 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)