-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Unit |
|---|---|
| Compatible Frame Size | CC, S |
| Fl Amp @ 3-ph/ Size 3/ Open & Large Enclosure | 86A |
| Fl Amp @ 3-ph/ Size 3/ Standard Enclosure | 78.4A |
| Fl Amp @ 3-ph/ Size 4/ Open & Large Enclosure | 123A |
| Fl Amp @ 3-ph/ Size 4/ Standard Enclosure | 112A |
| Full Load Amps | 78.4-123A |
| Full Load Current | 76.6-78.4/78.4-83.3/81-82.9/83.2-86A |
| Motor Tripping Class | Class 20 |
|---|---|
| Nema Size | NEMA 3, NEMA 4 |
| Overload Protection Type | Melting Alloy |
| Returnability | Yes |
| Sensing Method | Melting Alloy |
| Thermal Overload Type | Melting Alloy |
| Trip Class | 20 |
| Warranty | 18 Months |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 5.84 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)