-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermal Unit |
|---|---|
| Compatible Frame Size | CC, S |
| Fl Amp @ 3-ph/ Size 3/ Open & Large Enclosure | 65.1A |
| Fl Amp @ 3-ph/ Size 3/ Standard Enclosure | 61.3A |
| Fl Amp @ 3-ph/ Size 4/ Open & Large Enclosure | 77A |
| Fl Amp @ 3-ph/ Size 4/ Standard Enclosure | 66.2A |
| Full Load Amps | 61.3-77A |
| Full Load Current | 54.3-55.7/57.5-61.3/60.7-63.9/60.8-64.8/61-65.1/63.4-67.2/64.3-68.7/64.4-68.9/69.6-75/69.7-74.8A |
| Motor Tripping Class | Class 20 |
|---|---|
| Nema Size | NEMA 3, NEMA 4 |
| Overload Protection Type | Melting Alloy |
| Returnability | Yes |
| Sensing Method | Melting Alloy |
| Thermal Overload Type | Melting Alloy |
| Trip Class | 20 |
| Warranty | 18 Months |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 5.84 |
| HS Code | 8538904000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)