-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blown Fuse Indicator |
|---|---|
| Color | White |
| Compatible Grainger Part No. | 5B375 |
| Compatible Manufacturer Model No. | 9080GF6 |
| Compatible Mfr. Model No. | 9080GF6 |
| Compatible With Product Type | Fuse Block |
| Compatible With Series | 9080G Series |
| Depth | 2.4" |
| Height | 1.17" |
| Length | 3 2/5" |
| Material | Nylon |
| Maximum Voltage | 240V |
|---|---|
| Overall Depth | 2.4" |
| Overall Length | 3.4" |
| Overall Width | 16/25" |
| Quantity Per Set | Set of 10 |
| Returnability | Yes |
| Rohs Compliant | Yes |
| Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
| Width | 0.64" |
| Warranty | 18 Months |
| Height (cm) | 16.13 |
|---|---|
| Length (cm) | 40.97 |
| Width (cm) | 6.35 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)