-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mounting Channel |
|---|---|
| Channel Type | NEMA |
| Compatible With Product Type | Linergy Terminal Block |
| Finish | Galvanized |
| Height | 0.22" |
| Hole Spacing | 0.63" |
| Hole Style | Rectangular |
| Hole Width | 0.19" |
| Length | 72" |
| Material | Steel |
| Mounting Hole Width | 0.27" |
| Mounting Holes O.c. | 0.63" |
| Overall Height | 0.22" |
|---|---|
| Overall Length | 72" |
| Overall Width | 0.81" |
| Quantity Per Set | Set of 5 |
| Rail Size | 0.81" |
| Returnability | Yes |
| Rohs Compliant | Yes |
| Type | NEMA |
| Width | 0.81" |
| Standards | EN50581 |
| Warranty | 18 Months |
| Height (cm) | 0.79 |
|---|---|
| Length (cm) | 182.91 |
| Width (cm) | 1.8 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)