-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Channel |
|---|---|
| Channel Type | NEMA |
| Finish | Galvanized |
| Height | 0.22" |
| Length | 48" |
| Material | Steel |
| Mounting Hole Width | 0.27" |
| Mounting Holes O.c. | 0.63" |
| Overall Height | 0.22" |
| Overall Length | 48" |
|---|---|
| Overall Width | 0.81" |
| Quantity Per Set | Set of 5 |
| Rail Size | 0.22" |
| Returnability | Yes |
| Type | NEMA |
| Width | 0.81" |
| Warranty | 18 Months |
| Height (cm) | 0.56 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 2.06 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)