SQUARE D 9070TF50D20 Trans-fused In208/240/480v Out120v 50va

Item: AF6QCE
Model: 9070TF50D20
Cross Ref: 1YUW2
24 In Stock.

Ships within 2 days via

VA Rating - Transformer

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$539.99
10% off
$485.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA FILE LR37055 GUIDE 184-N-90, REACH, ROHS, UL LISTED FILE E61239
Warranty 18 Months

Product Details

    • Fused (Yes)

Shipping Information

Height (cm) 13.72
Length (cm) 18.54
Width (cm) 16.26
HS Code 8504314065
Country Of Origin MX
Weight (kg) 1.9575

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site