-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Transformer |
|---|---|
| Component Type | Industrial Control Transformer |
| Depth | 3 3/4" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Finish | Epoxy Resin Varnish |
| Enclosure Style | Open |
| For Fuse Class | Class CC |
| For Fuse Dia. | 10.3125 mm |
| For Fuse Length | 38 mm |
| Frequency | 50/60 Hz |
| Fuse Type | 10.3 mm x 38 mm CC Top |
| Height | 4.55" |
| Includes | Top Mounted Fuse Block |
| Input Voltage | 240/480V AC |
| Insulation Temperature | 221°F |
| Manufacturers Warranty Length | 18 Months |
| Mounting | Panel |
| Mounting Location | Foot |
|---|---|
| Number Of Phases | 1 |
| Output Voltage | 24V AC |
| Overall Depth | 3.75" |
| Overall Height | 4.55" |
| Overall Width | 3.59" |
| Phase | 1 |
| Power Rating | 150 VA |
| Primary To Secondary Voltage | 240V x 480/24V |
| Protective Device | Primary And Secondary Fuse |
| Returnability | Yes |
| Temp. Rise | 55°C |
| Type | TF |
| Va Rating | 150 VA |
| Width | 3.59" |
| Standards | CSA, REACH, ROHS, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 17.27 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.8125 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)