-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Transformer |
|---|---|
| Depth | 3" , 3.09" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Finish | Epoxy Resin Varnish |
| Enclosure Type | Open |
| Fingersafe Cover Compatibility | FSC1 |
| Frequency | 50/60 Hz |
| Height | 2.58" |
| Insulation Temperature | 221°F |
| Material | Copper |
| Mounting | Panel |
| Number Of Phases | 1 |
|---|---|
| Phase | 1 |
| Power Rating | 50 VA |
| Primary To Secondary Voltage | 120V x 240/24V |
| Returnability | Yes |
| Temp. Rise | 55°C |
| Type | T |
| Va Rating | 50 VA |
| Width | 3" |
| Warranty | 10 yrs. |
Square D 9070T50D23 transformer is used to convert voltage levels and step down higher voltages to lower ones. It is useful in the energy & power, construction, automotive and telecommunication industries. This 24V transformer also provides electrical isolation between the input and output circuits.
| Height (cm) | 6.68 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.87 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.1295 |



Raptor Supplies offers Square D control transformers and buck-boost transformers.
Transformers require periodic maintenance to ensure proper functioning and extend their lifespan. Maintenance tasks include inspecting for overheating, checking connections and monitoring insulation resistance.
The heating of the transformer is caused by the dissipation of electrical energy during stepping down the voltage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)