-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Starter |
|---|---|
| Action | Nonreversing |
| Amps Rating | 30A |
| Coil Voltage | 480V AC |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Voltage | 440/480V AC |
| Depth | 5 14/25" |
| Enclosure Material | Sheet Steel |
| Enclosure Rating | NEMA 1 |
| Height | 1" |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 240v | 5 hp |
| Hp @ 3 Phase - 480v | 15 hp |
| Hp @ 3 Phase - 575v | 15 hp |
| Hp Rating | 2 hp @ 115V AC, 5 hp @ 230V AC, 10 hp @ 230V AC, 15 hp @ 460V AC, 20 hp @ 575V AC |
|---|---|
| Hz | 50/60 Hz |
| Locked Rotor Amperes | 120/150/180A |
| Locked Rotor Voltage | 230/460/575V AC |
| Max. Voltage Rating | 600V AC |
| No. Of Poles | 3 |
| No. Of Thermal Units | 3 |
| Number Of Poles | 3 |
| Overload Type | Melting alloy |
| Phase | 3 |
| Returnability | Yes |
| Width | 6" |
| Warranty | 18 Months |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 17.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)