-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motor Starter |
|---|---|
| Action | Nonreversing |
| Amps Rating | 30A |
| Coil Voltage | 120V AC |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Voltage | 110/120V AC |
| Depth | 5 14/25" |
| Enclosure Material | Sheet Steel |
| Enclosure Rating | NEMA 1 |
| Height | 1" |
| Horsepower @ Single Phase - 240v Ac | 5 hp |
| Horsepower @ Three Phase - 240v Ac | 10 hp |
| Horsepower @ Three Phase - 600v Ac | 20 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 240v | 5 hp |
| Hp @ 3 Phase - 480v | 15 hp |
| Hp @ 3 Phase - 575v | 15 hp |
| Hp Rating | 2 hp @ 115V AC, 5 hp @ 230V AC, 10 hp @ 230V AC, 15 hp @ 460V AC, 20 hp @ 575V AC |
| Hz | 50/60 Hz |
| Includes | Trip-Free Reset Mechanism |
| Locked Rotor Amperes | 120/150/180A |
| Locked Rotor Load | 120A @ 575V AC, 150A @ 460V AC, 180A @ 230V AC |
| Locked Rotor Voltage | 230/460/575V AC |
| Max Current (ac) | 30A |
|---|---|
| Maximum Voltage Rating | 600V AC |
| Mechanical Operating Durability | 500000 |
| Mounting Hole Distance - Height | 8.13" |
| Mounting Hole Distance - Width | 4.13" |
| Nema Enclosure Rating | 1 |
| No. Of Poles | 3 |
| No. Of Thermal Units | 3 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Overall Depth | 5.56" |
| Overall Height | 10" |
| Overall Width | 6" |
| Overload Protection Type | Thermal |
| Overload Type | Melting alloy |
| Phase | Three |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Series | CLASS 8911 TYPE DP Series |
| Thermal Units Required | 3 Thermal Units Required (Not Included) |
| Width | 6" |
| Standards | REACH, ROHS |
| Warranty | 18 Months |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 17.78 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)