-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lighting Contactor |
|---|---|
| Amps Rating | 200A |
| Auxiliary Contacts | Without |
| Contactor Type | Electrically Held |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Voltage | 110/120V AC |
| Depth | 6 1/2" |
| Electrical Connection | Lugs |
| Enclosure Type | Open |
| Fluorescent Lighting Current Rating | 200A |
| Frame Size | S |
| Full Load Amps | 200A |
| Full Load Current - Resistive | 200A |
| Height | 9.1" , 9.14" |
| Hz | 50/60 Hz |
| Incandescent Lighting Current Rating | 200A |
| Inductive Full Load Amps | 200A |
| Led Lighting Current Rating | 16A |
| Lighting Compatability | Flourescent Lighting, Incandescent Lighting, Led Lighting |
| Lighting Contactor Style | Electrically Held Lighting Contactor |
| Main Pole Contact Form | 3NO |
|---|---|
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Rating | No Enclosure |
| No. Of Poles | 3 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Overall Depth | 6.5" |
| Overall Height | 9.13" |
| Overall Width | 5.98" |
| Phase | Three |
| Pilot Light | Without Pilot Light |
| Resistive Full Load Amps | 200A |
| Returnability | No |
| Reversing Capability | Non-reversing |
| Series | 8903 Series TYPE S Series |
| Standards | Csa, Ul Listed |
| Type | S |
| Width | 6" |
| Wire Termination Type | Box Lug |
| Warranty | 18 Months |
| Height (cm) | 23.19 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.19 |
| HS Code | 8536490065 |
|---|---|
| Weight (kg) | 8.325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)