-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lighting Contactor |
|---|---|
| Amps Rating | 20/30A |
| Coil Volts | 120V AC |
| Component Type | Electrically Held Lighting Contactor |
| Contactor Type | Electrically Held |
| Control Circuit | Separate Control Circuit |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Voltage | 110/120V AC |
| Control Unit | No Control Units |
| Depth | 3 3/25" , 3.1" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Type | Open |
| Full Load Amps | 30A |
| Height | 5" |
|---|---|
| Hold-in Power Consumption In Va | 35 VA at 60 Hz, 35 VA at 50 Hz |
| Hz | 50/60 Hz |
| Inductive Full Load Amps | 30A |
| Inrush Power | 150/170 VA |
| No. Of Poles | 12 |
| Number Of Poles | 12 |
| Pilot Light | No Indicator |
| Resistive Full Load Amps | 30A |
| Returnability | Yes |
| Width | 5.6" , 5.63" |
| Warranty | 18 Months |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 7.9 |
| Width (cm) | 14.3 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)