-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lighting Contactor |
|---|---|
| Amps Rating | 20/30A |
| Coil Volts | 120V AC |
| Component Type | Electrically Held Lighting Contactor |
| Contactor Type | Electrically Held |
| Control Circuit | Separate Control Circuit |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Voltage | 110/120V AC |
| Control Unit | No Control Units |
| Depth | 3 3/25" , 3.1" |
| Electrical Connection | Screw Clamp Terminal |
| Enclosure Type | Open |
| Fluorescent Lighting Current Rating | 30A |
| Frame Size | L |
| Full Load Amps | 30A |
| Full Load Current - Resistive | 30A |
| Height | 5" |
| Hold-in Power Consumption In Va | 30 VA at 60 Hz, 30 VA at 50 Hz |
| Hz | 50/60 Hz |
| Incandescent Lighting Current Rating | 20A |
| Inductive Full Load Amps | 30A |
| Inrush Power | 140/150 VA |
| Led Lighting Current Rating | 16A |
| Lighting Compatability | Flourescent Lighting, Incandescent Lighting, Led Lighting |
|---|---|
| Lighting Contactor Style | Electrically Held Lighting Contactor |
| Main Pole Contact Form | 4NO |
| Maximum Voltage Rating | 600V AC |
| Mounting Hole Distance - Height | 4.62" |
| Mounting Hole Distance - Width | 2 1/4" |
| Nema Enclosure Rating | No Enclosure |
| No. Of Poles | 4 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 4 |
| Overall Depth | 3.11" |
| Overall Height | 5" |
| Overall Width | 2.87" |
| Phase | Three |
| Pilot Light | No Indicator |
| Resistive Full Load Amps | 30A |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Series | 8903 Series TYPE L Series |
| Width | 2.9" |
| Wire Termination Type | Screw Clamp |
| standard | CSA, REACH, ROHS, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 15.24 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.3275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)