-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Motor Starter |
|---|---|
| Amps | 27A |
| Auxiliary Contact Form | No Auxiliary Contacts |
| Auxiliary Contacts | Without |
| Coil Voltage | 120V |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Type | Separate |
| Control Circuit Voltage | 110/120V AC |
| Control Transformer | No |
| Depth | 8.344" |
| Disconnect Type | Mag Gard Circuit Breaker |
| Enclosure Type | NEMA 1 |
| Frame Size | S |
| Fuse Clip Type | Class H |
| Height | 22 1/2" |
| Horsepower @ Three Phase - 208v Ac | 5 hp |
| Horsepower @ Three Phase - 600v Ac | 10 hp |
| Hp @ 3 Phase - 230v | 7 1/2 hp |
| Hp @ 3 Phase - 240v | 7 1/2 hp |
| Hp @ 3 Phase - 480v | 10 hp |
| Hp Rating | 1/4 hp to 5 hp @ 200V AC, 1/4 hp to 7 1/2 hp @ 230V AC, 1/4 hp to 10 hp @ 460V AC, 1/4 hp to 10 hp @ 575V AC |
| Hz | 50/60 Hz |
| Includes Auxiliary Contacts | No |
| Includes Pilot Light | No |
| Max Current (ac) | 27A |
| Maximum Voltage Rating | 600V AC |
| Mounting Hole Diameter | 0.31" |
| Mounting Hole Distance - Height | 22.5" |
| Mounting Hole Distance - Width | 9 1/2" |
|---|---|
| Mounting Style | Bracket |
| Nema Enclosure Rating | 1 |
| Nema Size | 1 , NEMA 1 |
| Nominal Coil (secondary) Voltage | 120V AC |
| Number Of Poles | 3 |
| Operator | No |
| Operator Type | No Operator |
| Overall Depth | 8.34" |
| Overall Height | 22 1/2" |
| Overall Width | 9 1/2" |
| Overload Protection Type | Thermal |
| Overload Relay Amp Setting | Melting Alloy |
| Phase | Three |
| Pilot Light | No , No Indicator |
| Returnability | No |
| Reversing Capability | Non-reversing |
| Series | 8539 Series |
| Short Circuit Protection | Circuit Breaker |
| Starter Style | NEMA |
| Starter Type | Non Reversing |
| Thermal Overload Type | Melting Alloy 3 |
| Thermal Units Required | 3 Melting Alloy Units (Not Included) |
| Trip Class | 20 |
| Type | Circuit Breaker , S |
| Width | 9 1/2" |
| Standards | CSA, REACH, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 25.4 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 13.716 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)