-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Motor Starter |
|---|---|
| Amps | 18A |
| Auxiliary Contact Form | No Auxiliary Contacts |
| Auxiliary Contacts | Without |
| Coil Voltage | 120 |
| Control Circuit Frequency | 50/60 Hz |
| Control Circuit Type | Separate |
| Control Circuit Voltage | 110/120V AC |
| Control Transformer | No |
| Depth | 8 11/32" |
| Disconnect Type | Mag Gard Circuit Breaker |
| Enclosure Nema Rating | 1 |
| Enclosure Type | NEMA 1 |
| Frequency | 50/60 Hz |
| Height | 22 1/2" |
| Hp @ 3 Phase - 230v | 3 hp |
| Hp @ 3 Phase - 240v | 3 hp |
| Hp @ 3 Phase - 460v | 5 hp |
| Hp @ 3 Phase - 480v | 5 hp |
| Hp Rating | 1/4 hp to 5 hp @ 460V AC, 1/4 hp to 5 hp @ 575V AC, 1/4 hp to 3 hp @ 200V AC, 1/4 hp to 3 hp @ 230V AC |
|---|---|
| Max. Voltage Rating | 600V AC |
| Maximum Motor Voltage | 600V AC |
| Nema Size | 0 , NEMA 0 |
| No. Of Poles | 3 |
| Operator | No |
| Overload Relay Amp Setting | Melting Alloy |
| Overload Relay Current Setting | Melting Alloy |
| Phase | 3 |
| Pilot Light | No , No Indicator |
| Returnability | No |
| Short Circuit Protection | Motor Circuit Protector |
| Starter Type | Non Reversing |
| Thermal Overload Type | Melting Alloy 3 |
| Thermal Unit Code | D1 |
| Trip Class | 20 |
| Type | Circuit Breaker , S |
| Width | 9 1/2" |
| Warranty | 18 Months |
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 33.53 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 15.7365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)