-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Non Reversing |
| Amps Ac | 135A |
| Amps Rating | 135A |
| Auxiliary Contacts | Without |
| Auxiliary Contacts Included | No Auxiliary Contacts Included |
| Coil Frequency | 50/60 Hz |
| Coil Volts | 120V AC |
| Control Circuit Type | Separate |
| Depth | 9" |
| Enclosure Type | NEMA 1 |
| Height | 25 4/25" |
| Horsepower @ Three Phase - 208v Ac | 40 hp |
| Horsepower @ Three Phase - 600v Ac | 100 hp |
| Hp @ 3 Phase - 230v | 50 hp |
| Hp @ 3 Phase - 240v | 50 hp |
| Hp @ 3 Phase - 460v | 100 hp |
| Hp @ 3 Phase - 480v | 100 hp |
| Hp Rating | 40 hp @ 200V AC, 50 hp @ 230V AC, 100 hp @ 460V AC, 100 hp @ 575V AC |
| Hz | 50/60 Hz |
| Includes Auxiliary Contacts | No |
| Includes Pilot Light | No |
| Max Current (ac) | 135A |
| Maximum Overload Relay Current Setting | 135A |
| Maximum Voltage Rating | 600V AC |
| Minimum Overload Relay Current Setting | 45A |
| Nema Enclosure Rating | 1 |
| Nema Size | 4 , NEMA 4 |
|---|---|
| No. Of Poles | 3 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Operator | Not Available |
| Overall Depth | 9" |
| Overall Height | 25.16" |
| Overall Width | 11 1/4" |
| Overload Protection Type | Electronic |
| Overload Relay Amp Setting | 40-135A |
| Overload Type | Solid State Motor Logic Class 10/20 |
| Phase | Three |
| Pilot Light | Without Pilot Light |
| Returnability | No |
| Reversing Capability | Non-reversing |
| Sccr | Circuit Breaker 225A Maximum 100 kA At 480V AC, Fuse J 200A Maximum 100 kA At 600V AC, Fuse T 200A Maximum 100 kA At 600V AC, Fuse RK1 200A Maximum 100 kA At 600V AC, Fuse RK5 200A Maximum 100 kA At 600V AC |
| Series | 8536 Series |
| Standards | Csa, Ul Listed |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Terminal Type | Screw Clamp Terminals |
| Thermal Units Required | None (Not Applicable to Electronic Overloads) |
| Trip Class | Class10, Class 20 |
| Width | 11 1/4" , 11.25" |
| Wire Termination Type | Screw Clamp |
| Warranty | 18 Months |
| Height (cm) | 63.91 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 28.58 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11.259 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)