SQUARE D 8536SAO12V02H30S Magnetic Motor Starter Nema 120vac 3-9a

Item: AF7JAZ
Model: 8536SAO12V02H30S
Cross Ref: 21ET55
6 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$953.80
5% off
$906.11 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Magnetic Motor Starter
Action Type Non Reversing
Amps Ac 9A
Amps Rating 9A
Auxiliary Contacts Without
Auxiliary Contacts Included No Auxiliary Contacts Included
Coil Frequency 50/60 Hz
Coil Voltage 110/120V AC
Coil Volts 120V AC
Control Circuit Type Separate
Depth 4.22"
Enclosure Type Open
Height 6.77" , 6.81"
Horsepower @ Three Phase - 600v Ac 2 hp
Hp @ 3 Phase - 208v 1 1/2 hp
Hp @ 3 Phase - 230v 1 1/2 hp
Hp @ 3 Phase - 240v 1 1/2 hp
Hp @ 3 Phase - 460v 2 hp
Hp @ 3 Phase - 480v 2 hp
Hp @ 3 Phase - 575v 2 hp
Hp Rating 1 1/2 hp @ 200V AC, 1 1/2 hp @ 230V AC, 2 hp @ 460V AC, 2 hp @ 575V AC
Hz 50/60 Hz
Includes Auxiliary Contacts No
Includes Pilot Light No
Max Current (ac) 9A
Maximum Overload Relay Current Setting 9A
Maximum Voltage Rating 600V AC
Minimum Overload Relay Current Setting 3A
Nema Enclosure Rating No Enclosure
Nema Size 0 , NEMA 00
No. Of Poles 3
Nominal Coil Voltage @ 60hz 120V AC
Number Of Poles 3
Operator Not Available
Overall Depth 4.22"
Overall Height 6.77"
Overall Width 3 1/2"
Overload Protection Type Electronic
Overload Relay Amp Setting 3-9A
Overload Type Solid State Motor Logic Class 10/20
Phase Three
Pilot Light Without Pilot Light
Returnability Yes
Reversing Capability Non-reversing
Sccr Circuit Breaker 70A Maximum 100 kA At 480V AC, Fuse J 60A Maximum 100 kA At 600V AC, Fuse T 60A Maximum 100 kA At 600V AC, Fuse RK1 60A Maximum 100 kA At 600V AC, Fuse RK5 60A Maximum 100 kA At 600V AC
Standards Csa, Ul Listed
Starter Style NEMA
Starter Type NEMA , Non Reversing
Terminal Type Screw Clamp Terminals
Thermal Units Required None (Not Applicable to Electronic Overloads)
Trip Class Class10, Class 20
Width 3 1/2" , 3.5"
Wire Termination Type Screw Clamp
Warranty 18 Months

Shipping Information

Height (cm) 15.24
Length (cm) 20.57
Width (cm) 11.43
HS Code 8536504000
Country Of Origin MX
Weight (kg) 1.755

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site