-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Action Type | Nonreversing |
| Amps Ac | 9A |
| Amps Rating | 9A |
| Auxiliary Contacts | Without |
| Auxiliary Contacts Included | No Auxiliary Contacts Included |
| Coil Frequency | 60 Hz |
| Coil Voltage | 208V , 208V AC |
| Control Circuit Type | Common |
| Depth | 5 14/25" , 5.56" |
| Enclosure Type | NEMA 1 |
| Frequency | 60 Hz |
| Height | 10" |
| Horsepower @ Three Phase - 600v Ac | 2 hp |
| Hp @ 3 Phase - 208v | 1 1/2 hp |
| Hp @ 3 Phase - 230v | 1 1/2 hp |
| Hp @ 3 Phase - 240v | 1 1/2 hp |
| Hp @ 3 Phase - 480v | 2 hp |
| Hp @ 3 Phase - 575v | 2 hp |
| Hp Rating | 1 1/2 hp @ 200V AC, 1 1/2 hp @ 230V AC, 2 hp @ 460V AC, 2 hp @ 575V AC |
| Includes Auxiliary Contacts | No |
| Includes Pilot Light | No |
| Max Current (ac) | 9A |
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Rating | 1 |
| Nema Rating | 0 |
|---|---|
| Nema Size | 00 |
| No. Of Poles | 3 |
| Nominal Coil Voltage @ 60hz | 208V AC |
| Number Of Poles | 3 |
| Operator | Not Available |
| Overall Depth | 5.56" |
| Overall Height | 10" |
| Overall Width | 6" |
| Overload Protection Type | Thermal |
| Overload Type | Melting Alloy 3 |
| Phase | Three |
| Pilot Light | Without Pilot Light |
| Returnability | Yes |
| Reversing Capability | Non-reversing |
| Sccr | Circuit Breaker 5 kA At 600V AC, Fuse 5 kA At 600V AC |
| Standards | Csa, Ul Listed |
| Starter Style | NEMA |
| Starter Type | NEMA , Non Reversing |
| Terminal Type | Screw Clamp Terminals |
| Thermal Units Required | 3 Melting Alloy Units (Not Included) |
| Width | 6" |
| Wire Termination Type | Screw Clamp |
| Warranty | 18 Months |
| Height (cm) | 15.01 |
|---|---|
| Length (cm) | 29.01 |
| Width (cm) | 16.31 |
| HS Code | 8536504000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.3255 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)