-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Transformer |
|---|---|
| Color | Gray |
| Component Type | Dry Sealed Transformer |
| Depth | 11 3/4" , 11 4/5" |
| Enclosure Finish | Painted |
| Enclosure Material | Sheet Steel , Steel |
| Enclosure Mounting | Wall Mounted |
| Enclosure Type | Indoor/Outdoor , NEMA 3R |
| Frequency | 60 Hz |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 14 3/4" , 14 4/5" |
| Includes Knockouts | Knockouts Included |
| Indoor/outdoor | Indoor/Outdoor |
| Input Voltage | 240/480V AC |
| Insulation Temperature | 356°F |
| Ip Rating | IP54 |
| Knockout Size | 3/4", 1" |
| Mounting Location | Wall |
| Mounting Type | Wall |
|---|---|
| Nema Enclosure Rating | NEMA 3R |
| Output Voltage | 120/240V AC |
| Overall Depth | 11.75" |
| Overall Height | 14 3/4" |
| Overall Width | 9 3/4" |
| Phase | Single |
| Power Rating | 7.5 kVA |
| Primary To Secondary Voltage | 240V x 480/120/240V |
| Returnability | Yes |
| Sound Level | 37 dBA |
| Temp. Rise | 115°C |
| Va Rating | 7.5 kVA |
| Voltage Function | Step Down |
| Width | 9 4/5" , 9.75" |
| Winding Material | Aluminum |
| Standards | CSA CERTIFIED, CULUS, REACH REGULATION, ROHS, UL LISTED |
| Warranty | 18 Months |
| Height (cm) | 37.47 |
|---|---|
| Length (cm) | 29.84 |
| Width (cm) | 24.76 |
| HS Code | 8504320000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 60.75 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)