-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wastewater Classifier Strips |
|---|---|
| Detects For | Identifies Unknown Wastewater, Recommended For Domestic Preparedness |
| Length | 11 3/4" |
| Maximum Percentage Measurement | Not Applicable |
| Minimum Percentage Measurement | Not Applicable |
| No. Of Tests | 50 |
| Number Of Tests | 50 |
| Overall Width | 1" |
| Ph Resolution | Not Applicable |
| Test Detects For | Wastewater |
| Test Form | Strip |
|---|---|
| Test Type | Classifier Strips |
| Testing Parameter | Acid/Base Riskorganic Solvent/Petroleum Riskhydrogen Sulfide Risknitrite Risknitrate Riskflouride Risk |
| Testing Parameter Five | Not Applicable |
| Testing Parameter Four | Not Applicable |
| Testing Parameter One | Acid, Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent |
| Testing Parameter Three | Not Applicable |
| Testing Parameter Two | Not Applicable |
| Type | Wastewater |
| Width | 1" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 34.29 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)