-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wastewater Classifier Strips |
|---|---|
| Detects For | Identifies Unknown Wastewater, Recommended For Domestic Preparedness |
| Maximum Percentage Measurement | Not Applicable |
| Minimum Percentage Measurement | Not Applicable |
| No. Of Tests | 10 |
| Overall Width | 1" |
| Parameters Measurements Included | 0 to 13 Ph, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride |
| Ph Resolution | Not Applicable |
| Shelf Life | 1 yr. |
| Standards | OSHA |
| Test Detects For | Wastewater |
| Test Form | Strip |
|---|---|
| Test Type | Classifier Strips |
| Testing Parameter | Acid, Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate |
| Testing Parameter Five | Not Applicable |
| Testing Parameter Four | Not Applicable |
| Testing Parameter One | Acid, Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent |
| Testing Parameter Three | Not Applicable |
| Testing Parameter Two | Not Applicable |
| Testing Parameters | Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent |
| Type | Wastewater |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 34.8 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)