-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Compatible With Brand | Speedaire |
| Compatible With Grainger Part Number | 11X292 |
| Compatible With Series | Not Applicable |
| Fits Brand | Speedaire |
|---|---|
| For Use With Mfr. Model Number | 11X292 |
| Product Type | Pressure Gauge |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)