-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Compatible With Brand | Speedaire |
| Compatible With Series | 787U76, 787U77, 787U78 |
| Features | Diameter-2" |
| Fits Brand | Speedaire |
| For Use With | Compressor |
| For Use With Grainger Item Number | 787U76, 787U77, 787U78 |
| For Use With Mfr. Model Number | F5013700506 |
|---|---|
| Includes | Not Applicable |
| Product Type | Pressure Gauge |
| Series | Speedaire |
| Thread Size | 1/4" |
| Thread Type | NPT |
| Type | Replacement Part |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)